Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Distillation, Transparent, 24/40
Mfr # 167100-2440
Zoro # G0056476
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Ground Mouth Size 24/40
- Color Clear
- Type Adapter
- Overall Length 155 mm
- Upper Ground Mouth Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 167100-2440
- Zoro # G0056476
- Country of Origin United Kingdom
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 155 mm |
Upper Ground Mouth Size | 24/40 |
Side Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | Cap (410119-1307) is Suitable for Use to 200 Degrees C, Threaded Top Connection for Plain Stem Thermometers, Vacuum-Tight Seal is Achieved with the Open Top Compression Cap and FKM O-Ring |
Product Type | Adapter |
Material | Borosilicate Glass |
Autoclavable | No |
USP Specification | Type I |
ASTM Specification | E438 |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 155 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Cap (410119-1307) is Suitable for Use to 200 Degrees C, Threaded Top Connection for Plain Stem Thermometers, Vacuum-Tight Seal is Achieved with the Open Top Compression Cap and FKM O-Ring, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534C)
- SPECTRUM Titanium Dioxide, USP, 45kg (TI140-45KGBL)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 19/22 (K161922)
- DYNALON Connector, PP, White, PK100 (227255)
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- SPECTRUM Sterile Female-Female Luer Lock Co, PK10 (553-10714)
- PARKER Stopcock, Flare, 1/4", PFA (MV-14-007)
- Kimble Chase Labware