Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Distillation, Transparent, 24/40
Mfr # 167000-2440
Zoro # G0056485
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 155 mm
- Lower Ground Mouth Size 24/40
- Upper Ground Mouth Size 24/40
- Color Clear
- Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 167000-2440
- Zoro # G0056485
- Country of Origin United Kingdom
- Category Lab Adapters & Joints
Dimensions
Overall Length | 155 mm |
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Color | Clear |
Type | Adapter |
Features | Expands Length of Apparatus and is Also Useful as an Air Condenser, Inner Standard Taper Joints are at a 75 Degrees Angle, Outer Standard Taper Top Joint Accommodates a Thermometer, Used in Distillation Assemblies |
Product Type | Adapter |
USP Specification | Type I |
Autoclavable | No |
Material | Borosilicate Glass |
ASTM Specification | E438 |
Material of Construction | Glass |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 155 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Expands Length of Apparatus and is Also Useful as an Air Condenser, Inner Standard Taper Joints are at a 75 Degrees Angle, Outer Standard Taper Top Joint Accommodates a Thermometer, Used in Distillation Assemblies, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- HEATHROW SCIENTIFIC 96-WellPCRRack, assortedcolors, PK5 (HS23461A)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml 1000 ct (530123)
- CHEMGLASS Adapter, Adapter, 29/42 (CG-1318-12)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- DYNALON Clamp, PP, White, PK25 (670755)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- Kimble Chase Lab Adapters & Joints