Shop All Lab Adapters & Joints
Kimble Chase
Adapter, Distillation, Transparent, 24/40
Mfr # 166200-1224
Zoro # G2878009
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adapter
- Color Clear
- Lower Ground Mouth Size 24/40
- Upper Ground Mouth Size 24/40
- Overall Length 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 166200-1224
- Zoro # G2878009
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
Overall Length | 200 mm |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Product Type | Adapter |
Features | Expands Length of Apparatus and is Also Useful as an Air Condenser, Joints are the Same Size, Liquids or Gases May Be Directed Into Organic Reactions Using Adapter 274800-0030 |
Material | Borosilicate Glass |
USP Specification | Type I |
ASTM Specification | E438 |
Autoclavable | No |
Description
ADAPTER CONN 120MM 24/40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Capacity Analyzer, LCD Display (FLUKE-BT521ANG)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- OHAUS pH Pen, Single Line LCD (ST10)
- ECONOMY Probe with Eye, 6in, Each (PROBE-EYE)
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- ZORO SELECT Vacuum Adapter, 38mm ID Flange (CG-1053-13)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 14/20. (A751420)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- Kimble Chase Labware