Shop All Bottles & Jars
Kimble Chase
AC Medium Round Bottle, w/Cap60mL, PK48
Mfr # 5710238V-22
Zoro # G4642102
product price: $64.19
/pk 48, $1.34/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Labware Closure Material Polyethylene (PE)
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 5710238V-22
- Zoro # G4642102
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Diameter | 42 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 42 mm |
Mouth Size | Wide |
Description
BOTTLE,MRND,CLR,2OZ,PHEN,PE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Connector, PP, White, PK100 (227235)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- Kimble Chase Bottles & Jars