Shop All Beakers & Pitchers
Kimble Chase
Beaker, Pitcher, Glass, 2 Liter
Mfr # 318100-0000
Zoro # G4054915
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Labware Capacity - Metric 2 L
- Graduation Subdivisions 250 mL
- Material of Construction KIMAX KG-33 Glass
- Capacity 2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 318100-0000
- Zoro # G4054915
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Overall Height - Metric | 210 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Beaker |
Labware Capacity - Metric | 2 L |
Graduation Subdivisions | 250 mL |
Material of Construction | KIMAX KG-33 Glass |
Capacity | 2L |
Glassware Class | A |
Special Features | Ideal for the Office or at Home for Hot and Cold Drinks, Pour Spout |
Product Type | Beaker |
Capacity - English | 67.63 fl oz |
Graduation Increments - Metric | 250 mL |
Disposable/Reusable | Reusable |
Body Material | Borosilicate Glass |
Minimum Graduation - Metric | 250 mL |
Graduation Style | Printed |
Standards | ASTM E438 |
Basic Material | Glass |
USP Specification | Type I |
Includes Graduations | Yes |
Capacity - Metric | 2 L |
Maximum Graduation - Metric | 4,000 mL |
ASTM Specification | E438 |
Description
Beaker, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Product Type Beaker, Overall Height - Metric 210 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Graduation Increments - Metric 250 mL, USP Specification Type I, Basic Material Glass, Special Features Ideal for the Office or at Home for Hot and Cold Drinks, Pour Spout, Disposable/Reusable Reusable, ASTM Specification E438, Maximum Graduation - Metric 4,000 mL, Minimum Graduation - Metric 250 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- GLOBE SCIENTIFIC Reagent Reservoir, 25mL, Sterile, Individually Wrapped, PK50 (140251)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- CELLTREAT Assorted Set Graduated Beaker, Polypropylene, Non-sterile (230509)
- Kimble Chase Labware