Shop All Lab Equipment Parts
Kimble Chase
Cap, 64 mm Dia, Blue
Mfr # 291112124
Zoro # G3158778
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Material Silicone
- Labware Screw Closure Size 66-79 mm
- Labware Closure Type Slip On
- Labware Closure Liner Material Unlined
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 291112124
- Zoro # G3158778
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Labware Screw Closure Size | 66-79 mm |
Diameter | 64 mm |
Screw Closure Size | 64-79 mm |
Details
Item | Cap |
Labware Closure Material | Silicone |
Labware Closure Type | Slip On |
Labware Closure Liner Material | Unlined |
Autoclavable | Yes |
Labware Closure Color | Blue |
Closure Color | Blue |
Closure Type | Slip On |
Product Type | Lid |
Closure Liner Material | Unlined |
Special Features | Fits On Beakers, Flasks, Bottles, Cylinders, Plastic, and Glass Products |
Closure Material | Silicone |
Description
Silicone Lid, Beaker, M, Cyan, 66-79mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- KIMBLE CHASE Cap, 64 mm Dia, Pink (291112116)
- KIMBLE CHASE Cap, 84 mm Dia, Pink (291113112)
- KIMBLE CHASE Cap, 43 mm Dia, Green (291111136)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- KIMBLE CHASE Cap, 84 mm Dia, Blue (291113129)
- KIMBLE CHASE Cap, 84 mm Dia, Green (291113137)
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- Kimble Chase Lab Equipment Parts