Shop All Toilet Paper
Kimberly-Clark
Bathroom Tissue, White, 12 PK
Mfr # KCC54165
Zoro # G904845612
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Color White
- Features Absorbent; Textured; Soft; Thick; Strong; Moisture Absorbent; Septic Safe; Sewer-safe; Hypoallergenic; Biodegradable; Flushable; Clog Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark
- MFR # KCC54165
- Zoro # G904845612
- UPC # 36000541656
- Country of Origin United States
- Category Toilet Paper
Details
Item | Ultra ComfortCare Bath Tissue |
Toilet Paper Type | Bathroom Tissue |
Material | Fiber |
Color | White |
Features | Absorbent; Textured; Soft; Thick; Strong; Moisture Absorbent; Septic Safe; Sewer-safe; Hypoallergenic; Biodegradable; Flushable; Clog Safe |
Description
Cottonelle Ultra ComfortCare Toilet Paper is the softest, thickest, most absorbent, Cottonelle bath tissue. Plus, it features a CleanRipple Texture that removes more and Safe Flush Technology to help protect sewers and septic systems. Thick, two-ply toilet paper gives you a softer and stronger clean.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (7779-02)
- CONDOR Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP96)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK (BWK 404622BLK)
- KIMBERLY-CLARK Scott Small Core High Capacity Bath Tissue, 2-Ply, White, 1100 Sheets/Roll, 36 Roll/CT - (47305)
- KIMBERLY-CLARK Scott Control Hygienic Bath Tissue, 2-Ply, 250/Pack, 36/Carton - (48280)
- KIMBERLY-CLARK PROFESSIONAL Tissue, Bathroom, Coreless, Jr 12PK (KCC07006)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- BOARDWALK Standard, 1000 Sheets, White, 96 PK (B6170)
- GEORGIA-PACIFIC Compact, Coreless, 1 Ply, 3000 Sheets, White, 18 PK (19374)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (TT2JTS)
- Kimberly-Clark Toilet Paper