Shop All Disposable Gloves
Kimberly-Clark
Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray
Mfr # KCC50708
Zoro # G601839006
product price: $46.99
/pk 200, $0.23/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC50708
- Zoro # G601839006
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Glove Length | 9.50" |
Details
Item | Nitrile Exam Gloves |
Color | Light Gray |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | AQL 1.5; NFPA 1999:2013; ASTM D6978-05; ASTM D6319; FDA 501(k) |
Series | Sterling |
Features | Latex-free; Powder-free; Textured Fingertip; Beaded Cuff; Non-sterile; Disposable |
Application | Laboratory Application; Chemotherapy; Industrial |
Ambidextrous/Hand-Specific | Ambidextrous |
Texture Location | Fingertips |
Glove Hand Style | Ambidextrous |
Description
Sterling Nitrile Exam Gloves combine the sensitivity of latex with the protection and strength of nitrile. Innovative gloves' manufacturing technology delivers a comfortable glove with the protection and cleanliness you need. Thin gloves (3.5 mil) are ambidextrous, powder-free, have an AQL of 1.5, and feature beaded cuffs and textured fingertips. They are cleared for use in chemotherapy. While they have the tactile sensitivity of latex, they are not made with natural rubber latex. Plus, these latex-free nitrile gloves are environmentally responsible and may be recycled through the Kimberly-Clark RightCycle Program. They are certified to meet NFPA 1999:2008.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane White 750/RL (B33-60X10-7643-WT)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Yellow (150800-410-060-23)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Large, 12 Pairs (34-C232/L)
- DURABLE CORPORATION Durable Corporation 630S0034CH 3 ft. W x 4 ft. L Stop-N-Dry Mat in Charcoal (630S34CH)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 170 PK, Light Gray (KCC50709)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- Kimberly-Clark Disposable Gloves