Shop All Paper Towels
Kimberly-Clark
Scott Roll Paper Towels, Stainless
Mfr # KIM-32992
Zoro # G204006690
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Color Stainless
- Product Series Scott
- Container Type Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KIM-32992
- Zoro # G204006690
- UPC # 10036000329923
- Country of Origin China
- Category Paper Towels
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Color | Stainless |
Product Series | Scott |
Container Type | Case |
Description
Keep your workplace clean with heavy-duty shop towels. Solvent-resistant towels are reusable and strong enough stand up to anything you can dish out. Oil- and grease-absorbent to clean tough messes. Use them to clean greasy tools or sop up difficult oil spills.
Features- TowelWipe Type Dry Wipes.
- Application General Purpose, Industrial.
- Applicable Material Ceramics, Fiberglass, Glass, Metal, Plastic, Stainless Steel, Wood.
- Materials HYDROKNIT.
- Case Quantity - 12.
- Item Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Chemical Mixing Dispenser, 5 Chemicals (0800000108950)
- METHOD Free & Clear Scent Pods Dishwasher Detergent 17.2 oz , 30PK (329100)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Citrus (101109754)
- HAGERTY 32 Oz. Chandelier Cleaner (91320)
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, UNIVERSAL MULTIFOLD HAND TOWEL, 9.13 X 9.5, WHITE, 16PK (MB540A)
- PACIFIC BLUE BASIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, White, 4000 PK (20204)
- TORK Tork Matic Paper Towels, White, 6 PK (TRK290095)
- SCOTT Scott Pro Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 900 ft, White, 6 PK (43960)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, UNIVERSAL PERFORATED TOWEL ROLL, 2-PLY, 11 X 9, WHITE, 12PK (HB1995A)
- Kimberly-Clark Paper Towels