Shop All Paper Towels
Kimberly-Clark
Scott Paper Towels, 102 Sheets, White
Mfr # KCC16447
Zoro # G903879434
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Scott
- Number of Sheets 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC16447
- Zoro # G903879434
- UPC # 10054000164474
- Country of Origin China
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Product Series | Scott |
Number of Sheets | 102 |
Description
Scott disposable kitchen paper towels soak up spills quickly with Quick Absorbing Ridges. Scott brand delivers the quality you can rely on. Choose-a-sheet design allows you to grab exactly what you need to prevent wasteful use. Mega rolls provide more towels in every roll to prevent frequent roll changes in busy environments.
Features- Quick-absorbing ridges so you can clean up the mess faster
- Choose-a-sheet perforations so you choose the size sheet you need and prevent wasteful use
- Great value and great performance - 6 Mega Rolls with 102 sheets/roll = 11 regular rolls
- 102 Sheets
- Sheets Per Roll: 102
- Number of Plys: 1
- Recommended Use: Spill Remover
- Application/Usage: Home, OfficeSchool
- Color: White
- Material: Paper
- Assembly Required: No
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE5 (1TZE5)
- SWIFFER Swiffer Cloth Max, Disposable, 9, White, PK 6 (PGC37109CT)
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01040)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, HANDI-SIZE PERFORATED ROLL TOWEL, 2-PLY, 11 X 6.75, WHITE, 30PK (HB9201)
- PAPERNET Heavenly Soft Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 167 ft, White, 12 PK (410134)
- TORK Tork Basic Paper Wiper Natural W6, Roll Towel, 4 x 1452 Sheets, 291350 (291350)
- RENOWN Natural White 7.5 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06133-WB)
- Kimberly-Clark Paper Towels