Shop All Paper Towels
Kimberly-Clark
Scott Paper Towels, 1 Ply, White
Mfr # 216279
Zoro # G203879110
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Scott
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 216279
- Zoro # G203879110
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Product Series | Scott |
Ply | 1 |
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Regular roll paper towels
- Feature unique ridges that are durable & quickly effectively absorb messes
- Leave surfaces clean & dry
- Color: White
- Material: Paper
- No. of Plies: 1-Ply
- Weight: 1.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- TENNANT Floor Machine Brush, 13 3/4 in Dia, White (SPPV02657)
- U.S. PUMICE Janitor Pumice Stick (44938)
- EASY PULL Easy Pull Can Crusher (EP 1026)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- COASTWIDE HARDWOUND PAPER TOWELS, 7.87in X 350 FT, NATURAL, 12PK (365383)
- PROCTER & GAMBLE BountyFull 12DoubleRoll (5710)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- RENOWN White Advanced Multi-Fold Paper Towels 250 Sheets per Pack, (REN06449WB)
- TORK Premium Soft Xpress White with Blue Leaf 3-Panel 2-Ply Multifold Paper Towels, 2160PK (MB579)
- Kimberly-Clark Paper Towels