Shop All Paper Towels
Kimberly-Clark
Scott Multifold Paper Towels, White
Mfr # KCC 01804
Zoro # G804041794
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Scott
- Sheet Size 9.3 in x 9.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC 01804
- Zoro # G804041794
- UPC # 3600001804
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9.3 in x 9.4 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- S.M. ARNOLD BRUSH HVY DUTY WHEEL & FENDER (AR85-604)
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- ETTORE FLOOR SQUEEGEE 30"" (55030)
- KIMBERLY-CLARK Scott Hard Roll Towels, 8" X 950', 1-3/4" Core, 6 Rolls/Case - KIM02000 (2000)
- KIMBERLY-CLARK Scottfold Paper Towels, White (1960)
- KIMBERLY-CLARK Scott Paper Towels, White (2001)
- SCOTT Scottfold Multifold Paper Towels, 25 PK (01980-03)
- BSC PREFERRED Bedford Kraft Multi-Fold Towels, 16PK (S-13735)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- COASTWIDE PROFESSIONAL Multi-Fold Paper Towels, 9.5 X 9.25, White, 16PK (365374)
- Kimberly-Clark Paper Towels