Kimberly-Clark

Scott Multifold Paper Towels, White


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Paper Towel Type Multifold
  • Color White
  • Product Series Scott
  • Sheet Size 9 1/4 in x 9 1/2 in
  • Features 40% Post-Consumer Waste; 50% Recycled Fiber Content
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Size 9 1/4 in x 9 1/2 in

Details

Paper Towel Type Multifold
Item Paper Towels
Color White
Product Series Scott
Features 40% Post-Consumer Waste; 50% Recycled Fiber Content

Description

These folded embossed paper towels are great for commercial and public bathrooms. Comes in a simple white design.
  • Sheet Size: 9.5" L x 9.375" W.
  • Quantity: 150 Towels per Pack.
  • Quantity: 4 Packs per Case.
  • Color: White Paper.
  • Post Consumer Content: 40%.
  • Green: EPA Compliant.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.