Shop All Lens Cleaning
This Product is Discontinued
Kimberly-Clark
Sci Len Clean Stat Deli AntiStat/Fog NoSilicon 1120 Wip 16Oz (Discontinued)
Mfr # 34644
Zoro # G8589612
This Product is Discontinued
Key Features
- Tissue Count 1,120
- Lens Treatment Properties Anti-Fog, Anti-Static
- For Use With Mfr. No. 34623
- Solution Type Silicone
- Wipe Size 4 3/8 in (W) x 8 3/8 in (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 34644
- Zoro # G8589612
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Wipe Size | 4 3/8 in (W) x 8 3/8 in (L) |
Tissue Width | 4 3/8 in |
Tissue Length | 8 3/8 in |
Details
Item | Lens Cleaning Tissue |
Tissue Count | 1,120 |
Lens Treatment Properties | Anti-Fog, Anti-Static |
For Use With | Mfr. No. 34623 |
Solution Type | Silicone |
Formula | 5% to 10% Alcohol |
Description
Lens Cleaning Tissue, Bottle Size 16 fl oz, Holder Mount Location Wall, Includes (1,120) Kimwipes Delicate Task Wipers, 16 oz Cleaning Solution, Box, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Silicone, Tissue Count 1,120, Tissue Length 8 3/8 in, Tissue Type Dry, Tissue Width 4 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.