Shop All Disposable Gloves
Kimberly-Clark
Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, S, 10 PK (500 CT), Purple
Mfr # KCC50601
Zoro # G301833595
product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Nitrile
- Palm Thickness 6 mil
- Length 12 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC50601
- Zoro # G301833595
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Length | 12 in |
Details
Item | Nitrile Exam Gloves |
Color | Purple |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Standards | NFPA Standards 1999:2013; NFPA standards 1999:2008 |
Series | Purple Nitrile-Xtra |
Features | Tear Resistant; Durable; Textured Fingertip; Beaded Cuff; Latex-free |
Application | Chemotherapy |
Glove Thickness | 6 mil |
Texture Location | Fingertips |
Description
These purple nitrile gloves guard against incidental splashes, are made of a highly durable nitrile polymer, are powder-free, and not made with natural rubber latex. The XTRA-length gloves are a generous 12" long, are ambidextrous and have a beaded cuff for easy donning. Your workers will enjoy excellent dexterity and tactile sensitivity, thanks to the textured fingertips. They are even cleared for use in chemotherapy. Enhanced tensile strength prevents tearing during use for better protection. Textured fingertips improve your grip to easily handle smaller items. Smartpull box opening prevents wasteful use by reducing the chance of getting more than one glove at a time. Size-small gloves are cleared for use in chemotherapy and meet NFPA standards 1999:2008.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (1FEL2)
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- DELTANA Residential Letter T Lifetime Brass 4" (RL4T-CR003)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 4", 23/PK, Black 23PK (CHA01193)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, L, 10 PK (500 CT), Purple (KCC50603)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 170 PK, Light Gray (KCC50709)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- Kimberly-Clark Gloves & Hand Protection