Shop All Paper Towel Dispensers
Kimberly-Clark Professional
WypAll Jumbo Roll Towel Dispenser
Mfr # 43306
Zoro # G8366018
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Jumbo Roll
- Category Type Paper Towel Roll Dispenser
- Dispenser Color Black
- Compatible Mfg. Model Number Jumbo Roll Towel Dispenser Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 43306
- Zoro # G8366018
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Dispenser,Jumbo Roll,w Foot Pedal |
Paper Towel Type | Jumbo Roll |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Black |
Compatible Mfg. Model Number | Jumbo Roll Towel Dispenser Stand |
Description
Dispenser,Jumbo Roll,w Foot Pedal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- UNGER nLite EuroThread Adapter (NLTHR)
- GENUINE JOE Round Dolly, 5 Casters, 3" Caster Size (GJO11586)
- OSBORN Nylon Percolator Brush, 7/16" (0005110900)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Automatic Roll Towel Dispenser, 18.12 x 15.62 x 12.87, Cherry Blossom (58820)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34348)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1) (48857)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34346)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (53691)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.5" Cr, 12.63w x 10.2d x 16.13h, Wht (9991)
- YUKON GLORY Magnetic Paper Towel Holder (YG-776)
- Kimberly-Clark Professional Paper Towel Dispensers