Shop All Paper Towel Dispensers
Kimberly-Clark Professional
WypAll Dispenser Bracket, Clear
Mfr # 46091
Zoro # G8365500
product price: $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Category Type Paper Towel Dispenser Accessories
- Paper Towel Width 5
- Includes 6 Clear Wypall L10 Dispenser Brackets
- Length 9.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 46091
- Zoro # G8365500
- UPC # 10036000460916
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Paper Towel Width | 5 |
Length | 9.6 |
Details
Item | Paper Towel Dispenser |
Color | Clear |
Category Type | Paper Towel Dispenser Accessories |
Includes | 6 Clear Wypall L10 Dispenser Brackets |
Dispenser Color | Clear |
Compatible Mfg. Model Number | Wypall Wipes Pop Up Boxes |
Description
Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 4 in W Utility Brush, Medium, 20 in L Handle, 4 1/2 in L Brush, White, Plastic, 20 in L Overall (1VAE3)
- PURELL Horizontal surface mount bracket for the PURELL ES® Everywhere System. (5840-08-WHT)
- WEIMAN High Traffic Hardwood Polish and Restorer, 32 oz Squeeze Bottle (523EA)
- MAINTEX CLEANER, COFFEE, CLN THAT POT (MAI1C10012)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Pull, Smoke (09746)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7 x 9.57 x 15.76, White (48856)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58720)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.75" Cr, 12.63w x 10.2d x 16.13h, Wht (09995)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Disp, 12.63w x 10.2d x 16.13h, Smoke (9990)
- Kimberly-Clark Professional Paper Towel Dispensers