Shop All Paper Towels
Kimberly-Clark Professional
Wipes Paper Towels, 2 Ply, White
Mfr # 34607
Zoro # G504063072
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Wipes
- Color White
- Ply 2
- Material 2-ply paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 34607
- Zoro # G504063072
- UPC # 36000346077
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Wipes |
Item | Paper Towels |
Color | White |
Ply | 2 |
Material | 2-ply paper |
Description
Features
- Multi - ply capacity for large spills
- Contains no binders or glues
- WypAll L20 Wipers 34607
- Our new patented technology creates "absorbency pockets", which help absorb more water faster
- Textured side for cleaning power.
- Global Product Type - Towels & Wipes - Disposable Dry Wipe
- Towels Dispensers Type-Dry Wipes
- Dirt Types-Grease;Grime;Soil;Oil
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Extra Large Trash Bags, 6 PK (3281)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- REGISTRY Black Caddy Bag 12pkt (CB12BLK)
- ZEP All-Around Oxy Unscented Scent Cleaner and Degreaser 32 oz Liquid (ZUAOCD32)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- KIMBERLY-CLARK PROFESSIONAL Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (1,150'/Roll, 6 Rolls/Case) (25702)
- KIMBERLY-CLARK PROFESSIONAL Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, 16 PK (1500)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, 6 Pack (26601)
- Kimberly-Clark Professional Paper Towels