Shop All Toilet Paper
Kimberly-Clark Professional
Pro Paper Core High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,100 Sheets/Roll, 36 Rolls)
Mfr # 47305
Zoro # G4829854
product price: $87.89
/pk 36, $2.44/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Toilet Paper Type Small Core
- Product Series Scott Pro
- Compatible Mfg. Model Number 09021, 09604, 09605, 09606, 44517, 44518, 44519
- Roll Dia. 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 47305
- Zoro # G4829854
- UPC # 10036000473053
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 5 1/8 in |
Roll Length | 339 ft |
Sheet Size | 3 7/8 in x 3 3/4 in |
Core Dia. | 3/4 in |
Length | 3 7/8 in |
Sheet Length | 3 7/8 in |
Width | 3 3/4 in |
Sheet Width | 3 3/4 in |
Details
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified |
Item | Toilet Paper |
Toilet Paper Type | Small Core |
Product Series | Scott Pro |
Compatible Mfg. Model Number | 09021, 09604, 09605, 09606, 44517, 44518, 44519 |
Roll Type | Small Core |
Series | Scott(R) Pro (TM) |
Number of Sheets | 1100 |
Color | White |
Green Environmental Attribute | Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified |
Ply | 2 |
Description
Scott(R) Pro (TM), Toilet Paper Roll, 2 Ply, Sheet Size 3 7/8 in x 3 3/4 in, 1,100, Roll Length 339 ft, Roll Dia. 5 1/8 in, Proprietary, 3 3/4 in Sheet Width, 3 7/8 in Sheet Length, 3/4 in Core Dia., White, Compatible Grainger Part Number 506K73, 60HV79, 60HV80, 60HV81, 60HV90, 60HV91, 60HV92, Compatible Mfg. Model Number 09021, 09604, 09605, 09606, 44517, 44518, 44519, Small Core, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 10-A 5-1/2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 7" Brush Part, 18" OAL (10A512)
- RUBBERMAID COMMERCIAL 44 GAL Trash Can Lid (FG264560BLA)
- SPARTA 1.75 in W Soft Counter Brush, Black, Polypropylene (40480EC03)
- JTM PRODUCTS Murphy's Tire White Paste 8 Lb Low Profile Pail (JTMF10129)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply Individually wrapped rolls, 550 Sheets/Roll, 80 Rolls (04460)
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Jumbo Roll Toilet Paper, 1-Ply, White, (2,300'/Roll, 12 Rolls/Case) (07005)
- KIMBERLY-CLARK PROFESSIONAL 80PK 550CT Bath Tissue (04460-80)
- KIMBERLY-CLARK PROFESSIONAL Tissue, Bathroom, Coreless, Jr 12PK (KCC07006)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber High-Capacity Jumbo Roll Toilet Paper, Non-perforated, (1,000'/Roll, 12 Rolls) (67805)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Standard Individually Wraped Roll Toilet Paper Rolls, 473 Sheets/Roll, 80 Rolls (13217)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 3 1/2 x 4 in Sheets, Std Core, White, 80 Pack (19885)
- Kimberly-Clark Professional Toilet Paper