Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, Warm Marble
Mfr # 58743
Zoro # G806600784
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Includes 1 Dispenser and Faceplate per Case
- Finish Warm Marble
- Dispenser Depth 3.91 in
- Dispenser Height 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58743
- Zoro # G806600784
- UPC # 036000587432
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.91 in |
Dispenser Height | 3.63 in |
Dispenser Width | 12.01 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Beige |
Includes | 1 Dispenser and Faceplate per Case |
Finish | Warm Marble |
Description
Toilet Paper Dispenser,Warm Marble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 1.25 in Cut-End Wet Mop, White, Cotton, PK12, UNS 732C (UNS 732C)
- REPRIME 56 gal Trash Bags, 44 in x 55 in, Super Extra Heavy-Duty, 1.6 mil, Gray, 100 PK (H56 G)
- BISSELL Bissell 1018048 4.75A Standard TurboClean Bagless Carpet Cleaner; Multi Color (1018048)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Cherry (58733)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Stainless Dispenser (09606), Stainless, 10.13" x 7.13" x 6.38" (Qty 1) (09606)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders