Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, Black Mosaic
Mfr # 58723
Zoro # G506600756
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Finish Black Mosaic
- Includes 1 Dispenser and Faceplate per Case
- Dispenser Height 3 in
- Dispenser Depth 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58723
- Zoro # G506600756
- UPC # 036000587234
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Depth | 2.38 in |
Dispenser Width | 3.3 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Black |
Finish | Black Mosaic |
Includes | 1 Dispenser and Faceplate per Case |
Description
Toilet Paper Dispenser,Black Mosaic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTREL Cleaner/Degreaser, 8 Oz Aerosol Can, Liquid (VERTREL MCA)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- DIVERSEY MaxiPlus Professional Angle Broom, Black, 48" L Handle (DVO91351CT)
- ZEP Magnet, Dust Mop Treatment, 20n16, PK12 (008001)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Cherry (58733)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders