Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser
Mfr # 58713
Zoro # G706600785
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Plastic
- Finish White Mosaic
- Ligature Resistant No
- Dispenser Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58713
- Zoro # G706600785
- UPC # 10036000587132
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 16.625 in |
Dispenser Depth | 1.84 in |
Dispenser Width | 7.26 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Plastic |
Color | White |
Finish | White Mosaic |
Ligature Resistant | No |
Dispenser Mounting | Wall |
Includes | 1 Dispenser and Faceplate per Case |
Compatible Mfg. Model Number | 07001, 47305, 53862 |
Toilet Paper Type | Coreless |
Dispenser Capacity | (4) Rolls |
ADA Compliance | Yes |
Description
Toilet Paper Dispenser, Coreless, ICON(TM), Dispenser Capacity (4) Rolls, Vertical Quad Roll, Dispenser Material Plastic, White, Dispenser Depth 10 1/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 16 5/8 in, Dispenser Mounting Wall, Dispenser Width 15 7/8 in, Compatible Grainger Part Number 42EN44, 60HV77, 794KF7, Compatible Mfg. Model Number 07001, 47305, 53862, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Natural Soft Squeegee Rubber 12 Pack 16 Inch, 12PK (1500-S)
- VIKAN VIKAN Pink 9-27/32" Polypropylene Bench Squeegee (71251)
- CARBONA Carpet Cleaner 2-In-1 (229)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Black Mosaic (58723)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- WHITECAP TEAK Toilet Paper Holder (62322)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders