Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, (2) Rolls, White
Mfr # 09609
Zoro # G4829976
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09609
- Zoro # G4829976
- UPC # 10036000096092
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 3/8 in |
Dispenser Width | 2.75 in |
Dispenser Depth | 3.5 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Plastic |
Color | White |
Product Series | Scott Essential |
Finish | Unfinished |
Compatible Mfg. Model Number | 07005, 07006 |
Toilet Paper Type | Jumbo Coreless |
Ligature Resistant | No |
Dispenser Mounting | Wall |
ADA Compliance | Yes |
Sublease Requirement | Sublease Not Required |
Features | Sliding Bottom Door to Prevent Usage of One Roll Until the Other Roll is Used |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Jumbo Coreless, Scott(R) Essential(TM), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 6 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 11 in, Dispenser Mounting Wall, Dispenser Width 20 in, Compatible Grainger Part Number 40AY44, 42EN45, Compatible Mfg. Model Number 07005, 07006, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork OptiCore® Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728 (565728)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 140 Wipes, 10 1/2 in x 9 1/4 in, 16 PK (05120)
- SPARTA 2.5 in W Deck Scrub, Red, Polypropylene (41722EC05)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (1TYU2)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Jumbo Roll Toilet Paper Dispenser (09507), Black, 16.0" x 13.88" x 5.75" (Qty 1) (09507)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders