Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Single Roll Toilet Paper Stainless Dispenser (09606), Stainless, 10.13" x 7.13" x 6.38" (Qty 1)
Mfr # 09606
Zoro # G4829915
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09606
- Zoro # G4829915
- UPC # 10036000096061
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 1/4 in |
Dispenser Depth | 4 in |
Dispenser Width | 4.38 in |
Dispenser Height | 2.99 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Steel |
Color | Silver |
Product Series | Scott Pro |
Finish | Unfinished |
Features | Hygienic Covers |
Sublease Requirement | Sublease Not Required |
ADA Compliance | Yes |
Toilet Paper Type | Coreless |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Ligature Resistant | No |
Dispenser Mounting | Wall |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Coreless, Scott(R) Pro(TM), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Steel, Finish Unfinished, Silver, Dispenser Depth 6 3/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/8 in, Dispenser Mounting Wall, Dispenser Width 10 1/8 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN645)
- TENNANT Ignition Key, PK2 (222684)
- CLOROX 80CT 13GAL Kitch Bag (60034)
- COTTONELLE Bathroom Tissue, White, 60 PK (KCC17713)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders