Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, 2 Rolls, Plstc, Blk
Mfr # 58721
Zoro # G904105136
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58721
- Zoro # G904105136
- UPC # 10036000587217
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Height | 7 in |
Dispenser Depth | 13 3/8 in |
Dispenser Width | 7 1/4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Plastic |
Color | Black |
Product Series | Icon |
Warranty | 99 yr |
Sublease Requirement | Sublease Not Required |
Ligature Resistant | No |
Dispenser Mounting | Wall |
Includes | Keys, Lock, Mounting Hardware |
ADA Compliance | Yes |
Finish | Polished |
Toilet Paper Type | Coreless |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Features | Choice of Keyed or Push Button Lock That Can Be Positioned On Either Side of The Dispenser |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Polished, Black, Dispenser Depth 13 3/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 in, Dispenser Mounting Wall, Dispenser Width 7 1/4 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- POLAR PLASTICS Construction Film, 12x200, 1.5mil, Clear (C1215)
- DRY COAT Rust Preventative, Water Based (DC5)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- KIMBERLY-CLARK PROFESSIONAL ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25. Warm Marble (58742)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders