Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, 2 Rolls, Plstc
Mfr # 58712
Zoro # G404105131
original price:
$61.54
57% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58712
- Zoro # G404105131
- UPC # 10036000587125
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Width | 8 1/2 in |
Dispenser Height | 7 1/4 in |
Dispenser Depth | 3.55 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Plastic |
Color | White |
Product Series | Icon |
Warranty | 99 yr |
Features | Choice of Keyed or Push Button Lock That Can Be Positioned On Either Side of The Dispenser |
Finish | Polished |
Toilet Paper Type | Coreless |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Ligature Resistant | No |
ADA Compliance | Yes |
Dispenser Mounting | Wall |
Sublease Requirement | Sublease Not Required |
Includes | Keys, Lock, Mounting Hardware |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Polished, White, Dispenser Depth 13 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/4 in, Dispenser Mounting Wall, Dispenser Width 8 1/2 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- CHASE Metered Air Freshner Fruit Asst, PK12 (438-5319)
- KIMBERLY-CLARK PROFESSIONAL Jumbo Roll Dispenser, w/Stub, Smoke (KCC09507)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KIMBERLY-CLARK PROFESSIONAL ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25. Warm Marble (58742)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (VT1006)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders