Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, 2 Rolls, Plstc
Mfr # 58711
Zoro # G104105134
original price:
$61.54
61% off
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58711
- Zoro # G104105134
- UPC # 10036000587118
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Height | 1.75 in |
Dispenser Width | 7.88 in |
Dispenser Depth | 5.38 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Plastic |
Color | White |
Product Series | Icon |
Warranty | 99 yr |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Toilet Paper Type | Coreless |
Features | Choice of Keyed or Push Button Lock That Can Be Positioned On Either Side of The Dispenser |
Finish | Polished |
Includes | Keys, Lock, Mounting Hardware |
Dispenser Mounting | Wall |
Sublease Requirement | Sublease Not Required |
Ligature Resistant | No |
ADA Compliance | Yes |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Polished, White, Dispenser Depth 13 3/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 in, Dispenser Mounting Wall, Dispenser Width 7 1/4 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- GLOBAL INDUSTRIAL Mop & Broom Holder, Aluminum, 27-1/2L (640938)
- IMPACT PRODUCTS White, 12.5 in L Overall, 25 PK (20425-91)
- 3M Bathroom Cleaner, 32 oz., Mint, PK12 (59818)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Jumbo Roll Toilet Paper Dispenser (09507), Black, 16.0" x 13.88" x 5.75" (Qty 1) (09507)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09605), White, 11.0" x 7.63" x 6.0" (Qty 1) (09605)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders