Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, 2 Rolls, Plstc
Mfr # 53698
Zoro # G304105125
original price:
$61.54
53% off
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 53698
- Zoro # G304105125
- UPC # 10036000536987
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Height | 1.97 in |
Dispenser Width | 6.772 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Plastic |
Color | Silver |
Product Series | Icon |
Warranty | 99 yr |
Sublease Requirement | Sublease Not Required |
Finish | Polished |
Dispenser Mounting | Wall |
Ligature Resistant | No |
ADA Compliance | Yes |
Includes | Keys, Lock, Mounting Hardware |
Features | Choice of Keyed or Push Button Lock That Can Be Positioned On Either Side of The Dispenser |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Toilet Paper Type | Coreless |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Polished, Silver, Dispenser Depth 13 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/4 in, Dispenser Mounting Wall, Dispenser Width 8 1/2 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- ATRIX Cassette Filter, HEPA, 1" H x 5" W x 6" L (BPFILPACK)
- ROLODEX 5 gal Round Trash Can, Black, Open Top, Solid Metal (22351)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- JOFEL Single Tissue Dispenser (R6100MBK)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders