Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, 2 Rolls, Plstc
Mfr # 53696
Zoro # G404105049
original price:
$61.54
57% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 53696
- Zoro # G404105049
- UPC # 10036000536963
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Height | 7 in |
Dispenser Width | 7 1/4 in |
Dispenser Depth | 2.78 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Plastic |
Color | Silver |
Product Series | Icon |
Warranty | 99 yr |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
ADA Compliance | Yes |
Features | Choice of Keyed or Push Button Lock That Can Be Positioned On Either Side of The Dispenser |
Sublease Requirement | Sublease Not Required |
Ligature Resistant | No |
Finish | Polished |
Toilet Paper Type | Coreless |
Includes | Keys, Lock, Mounting Hardware |
Dispenser Mounting | Wall |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Polished, Silver, Dispenser Depth 13 3/8 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 in, Dispenser Mounting Wall, Dispenser Width 7 1/4 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 FLUSHES Clean Scent Automatic Toilet Bowl Cleaner 3.5 oz Tablet (208017)
- X-PAPER Floor Protection Paper, Brown, 120 ft. L (12360/20)
- HIGH DENSITY MINI-ROLLS 40x48 16 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40483MC)
- KRUD KUTTER Cleaner/Degreaser, 1 Gal Jug, Liquid (KK01)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Black Mosaic (58723)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Jumbo Roll Toilet Paper Dispenser (09507), Black, 16.0" x 13.88" x 5.75" (Qty 1) (09507)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders