Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, (1) Roll w/Stub
Mfr # 09508
Zoro # G4830019
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09508
- Zoro # G4830019
- UPC # 10036000095088
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 3/8 in |
Dispenser Height | 3.62 in |
Dispenser Depth | 3.91 in |
Dispenser Width | 2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo Core |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | White |
Product Series | Scott Essential |
Compatible Mfg. Model Number | 07223, 07805, 67805 |
Dispenser Mounting | Wall |
Sublease Requirement | Sublease Not Required |
Toilet Paper Type | Jumbo Core |
Features | Hinged Front Cover, Push-Button Opening, Optional Key Lock to Reduce Pilferage, Tear Off Bars on Side and Front of Dispenser |
Finish | Unfinished |
ADA Compliance | Yes |
Ligature Resistant | No |
Dispenser Capacity | (1) Roll with Stub Roll |
Description
Toilet Paper Dispenser, Jumbo Core, Scott(R) Essential(TM), Dispenser Capacity (1) Roll with Stub Roll, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 5 3/4 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 7/8 in, Dispenser Mounting Wall, Dispenser Width 16 in, Compatible Grainger Part Number 40AY50, 42EN49, 42EN65, Compatible Mfg. Model Number 07223, 07805, 67805, Sublease Requirement Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- CRC Electrical Contact Cleaner, Aerosol Can, 12 oz, Flammable (03201)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap 1 gal., PK4 (2340088047)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09605), White, 11.0" x 7.63" x 6.0" (Qty 1) (09605)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, White (09603)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- COMPACT Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK (GPC56744A)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders