Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, (1) Roll, Silver
Mfr # 09601
Zoro # G4829888
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Single Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09601
- Zoro # G4829888
- UPC # 10036000096016
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 3/8 in |
Dispenser Width | 1.85 in |
Dispenser Height | 3.38 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Single Roll |
Dispenser Material | Steel |
Color | Silver |
Product Series | Scott Pro |
Sublease Requirement | Sublease Not Required |
Ligature Resistant | No |
Finish | Faux Stainless |
Toilet Paper Type | Jumbo Coreless |
Features | Keyless Entry System |
Dispenser Mounting | Wall |
ADA Compliance | Yes |
Compatible Mfg. Model Number | 07005, 07006 |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Dispenser, Jumbo Coreless, Scott(R) Pro(TM), Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Steel, Finish Faux Stainless, Silver, Dispenser Depth 6 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 3/4 in, Dispenser Mounting Wall, Dispenser Width 14 1/4 in, Compatible Grainger Part Number 40AY44, 42EN45, Compatible Mfg. Model Number 07005, 07006, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP95)
- WITT CO Flat Lid, 16 W/Dia, Silver, Steel (10GPL)
- MR. CLEAN Mr. Clean Magic Eraser 11 in. W Squeeze Mop (446642)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 3-1/2"L, Wall (1793532)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- SCA TISSUE Toilet Tissue Dispenser (59TR)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders