Shop All Disposable Gloves
Kimberly-Clark Professional
Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, X-Large, 170 PK
Mfr # 50709
Zoro # G0116445
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Glove Size X-Large
- Disposable Glove Material Nitrile
- Color Sterling Gray
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 50709
- Zoro # G0116445
- UPC # 36000507096
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | X-Large |
Glove Size | X-Large |
Length | 9.5" |
Glove Length | 9.5" |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Sterling Gray |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder Free | Powder-Free |
Powdered/Powder-Free | Powder-Free |
Series | Sterling |
Language | Disposable |
Legend Style | Disposable |
Ambidextrous/Hand-Specific | Ambidextrous |
Thickness | 3.5 mil |
Description
STERLING Nitrile Exam Gloves, Powder-free, Gray, 242 mm Length, X-Large, 170/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- EDGE Knit Liner, 15 ga., White, Sz 6, PR (48-125)
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple (50602)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (55081)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- Kimberly-Clark Professional Gloves & Hand Protection