Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, Gray
Mfr # 412-50707
Zoro # G803851134
Key Features
- Size M
- Color Gray
- Material Nitrile
- Palm Thickness 3.5 mil
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Kimberly-Clark Professional
- MFR # 412-50707
- Zoro # G803851134
- UPC # 36000050707
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Gray |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Sterling |
Texture Location | Fingertips |
Description
Kimberly Clark Sterling Nitrile Exam Gloves are low-cost nitrile glove combining the sensitivity of latex with the protection and strength of nitrile. The innovative gloves' manufacturing technology delivers a comfortable and affordable glove with the protection and cleanliness you need. The thin mil gray gloves (3.5 mil) are ambidextrous, powder-free, have an AQL of 1.5, and feature beaded cuffs and textured fingertips. They are cleared for use in chemotherapy. While they have the tactile sensitivity of latex, in fact they are not made with natural rubber latex. Plus, these nitrile gloves are environmentally responsible and may be recycled through the Kimberly Clark RightCycle Program.
Features- These gray nitrile gloves are not made with natural rubber latex
- Powder-free and feature beaded cuffs and textured fingertips
- With an AQL 1.5, these grey nitrile gloves are cleared for use with chemotherapy
- Meets the NFPA Standards 1999:2013
- Box of 200
- Size: Medium
- Weight: 1.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL NO-SPILL Yellow 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-108)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011B/9H)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (55082)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Purple (KCC55080)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Blue (KCC54424)
- Kimberly-Clark Professional Gloves & Hand Protection