Shop All Disposable Gloves
Kimberly-Clark Professional
Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Sterling Gray
Mfr # 50708
Zoro # G4055001
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sterling Gray
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 50708
- Zoro # G4055001
- UPC # 36000507089
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Details
Item | Nitrile Disposable Gloves |
Color | Sterling Gray |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Sterling |
Language | Disposable |
Glove Hand Style | Ambidextrous |
Description
Kimberly-Clark Professional* STERLING Nitrile Exam Gloves, Powder-free, Gray, 242 mm Length, Large, 200/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- CONDOR Drain Seal, 36inLx36inWx3/8in Thick, Yllw (48FZ13)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- ECCO Beacon, Blue, 4-29/32" H (6262B)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Purple (50603)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (55082)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (55081)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (7500PFS)
- Kimberly-Clark Professional Gloves & Hand Protection