Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD
Mfr # 58724
Zoro # G304261142
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam
- Material Plastic
- Series ICON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58724
- Zoro # G304261142
- UPC # 10036000587248
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 14 3/16 in |
Width | 8 1/16 in |
Depth | 4 3/4 in |
Overall Width | 7 1/2 in |
Overall Depth | 4 in |
Overall Height | 11 1/2 in |
Description
Soap/Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series ICON, Finish Chrome Plated, Glossy, Compatible with Manufacturer Model Number 12979, 34643, 52788, 91590, 91591, 91592, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (VT9158)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Unscented, 4 PK (41829)
- CONDOR Sorbents, 10 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR13)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, SLVR, 1,200 mL, 4 inD (53694)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (58734)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Faceplate, ABS Plastic (58744)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (54191)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers