Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Soap/Sanitizer Disp, SLVR, 1,200 mL, 4 inD
Mfr # 53694
Zoro # G204261136
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam
- Material Plastic
- Series ICON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 53694
- Zoro # G204261136
- UPC # 10036000536949
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 14 3/16 in |
Width | 8 1/16 in |
Depth | 4 3/4 in |
Overall Width | 7 1/2 in |
Overall Height | 11 1/2 in |
Overall Depth | 4 in |
Description
Soap/Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series ICON, Finish Chrome Plated, Glossy, Compatible with Manufacturer Model Number 12979, 34643, 52788, 91590, 91591, 91592, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- BOUNTY Paper Towel, 11 in L, 2Ply (66557)
- SALAV Salav HS-100 SILVER Silver Duo Press Hand Held Steamer (HS-100 SILVER)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Skincare, Cassette, White (92144)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Stand, Steel, Black (11430)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Faceplate, ABS Plastic (58744)
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent Gray (9336-90)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers