Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Soap Sanitizer Dispenser, Automatic, 1.2 L
Mfr # 54191
Zoro # G210953810
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1.2 L
- Material ABS Plastic
- Series ICON
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 54191
- Zoro # G210953810
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1.2 L |
Overall Depth | 4 in |
Overall Width | 7 1/2 in |
Overall Height | 11 1/2 in |
Counter Hole Diameter | 1 in |
Details
Item | Dispenser |
Operation Mode | Automatic |
Material | ABS Plastic |
Series | ICON |
Lockable | Yes |
Compatible with Manufacturer Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
Power Source | Battery |
Features | Custom Mounting Bracket with Built-In Level, Interchangeable Faceplate |
Standards | ADA Compliant |
Number of Batteries Required | 3 |
Product Type | Dispenser |
Warranty | Lifetime |
Mount Type | Wall |
Compatible Manufacturer Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
Compatible Manufacturer Part Number | 12979, 34643, 52788, 91590, 91591, 91592 |
Batteries Included | Yes |
For Use with Mfr. Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
For Use With Mfr. Model Number | 12979, 34643, 52788, 91590, 91591, 91592 |
Description
Dispenser, Color Not Applicable, Product Type Dispenser, Material ABS Plastic, Compatible with Manufacturer Model Number 12979, 34643, 52788, 91590, 91591, 91592, Standards ADA Compliant, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Compatible with Grainger Part Number 170K61, 170K63, 506L16, 506L17, 794KF8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (2201ES-PM)
- LOCTITE Odc-Free Degreaser, 15 Oz Aerosol Can, Liquid (231562)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 2-1/2 in L Brush, Wood, 27 in L Overall (2FCD9)
- BOARDWALK 23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic (1868188)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (58734)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Stand, Steel, Black (11430)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- BOBRICK Soap Dispenser (40)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers