Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Kimberly-Clark Professional
Soap Dispenser, Counter Mount, Chrome (Discontinued)
Mfr # 40836
Zoro # G2133277
This Product is Discontinued
Key Features
- Material Chrome
- Color Chrome
- Mounting Type Counter Mount
- Height 5.56
- Width 2.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 40836
- Zoro # G2133277
- UPC # 10036000408369
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 5.56 |
Width | 2.12 |
Length | 4.25 |
Details
Item | Skin Care Dispenser |
Material | Chrome |
Color | Chrome |
Mounting Type | Counter Mount |
Includes | 1 Dispenser |
Features | 1.5 L Refill |
Capacity | 1.5 Liter Soap Container |
ADA Compliant | Yes |
Description
Soap Dispenser, Includes Not Applicable, Features 1.5 L Refill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.