Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Kimberly-Clark Professional
Soap Dispenser, Automated, Stainless Steel (Discontinued)
Mfr # 32508
Zoro # G2133216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Faux Stainless Steel
- Height 4"
- Width 7.29"
- Depth 11.69"
- For Use With Mfr. No. 91591, 12979, 91592, 35887, 34643, 35811, 34678, 91590, 91600, 91595, 35881, 91594, 33942, 39578
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 32508
- Zoro # G2133216
- UPC # 10036000325086
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4" |
Width | 7.29" |
Depth | 11.69" |
Details
Item | Soap Dispenser |
Color | Faux Stainless Steel |
For Use With | Mfr. No. 91591, 12979, 91592, 35887, 34643, 35811, 34678, 91590, 91600, 91595, 35881, 91594, 33942, 39578 |
Description
Soap Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.