Shop All Rags & Towels
Kimberly-Clark Professional
Shop Towel Glass Blue, 11" x 8.6", 90PK
Mfr # 32896
Zoro # G4118427
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Sheet Size 11" x 8.6"
- Product Series SCOTT Glass Cleaning Towel Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 32896
- Zoro # G4118427
- UPC # 036000328967
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 11" x 8.6" |
Details
Item | Towels Scott Glass Shop,PK90 |
Color | Blue |
Product Series | SCOTT Glass Cleaning Towel Roll |
Description
Towels Scott Glass Shop,PK90, Product Series SCOTT(R) Glass Cleaning Towel Roll, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Lid For 44Gal Brute Can (264560BLA)
- J.R. WATKINS Lavender Scent Liquid Hand Soap 11 oz (23052)
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Orange, 12PK (32UV06)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 12/Cs (75040)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, 11" x 16 3/4", White (54015)
- REJUVENATE Rejuvenate 1005756 6 x 17 in. Microfiber Floor Cloth (1005756)
- Kimberly-Clark Professional Rags & Towels