Shop All Toilet Seat Cover Dispensers
Kimberly-Clark Professional
Seat Cover Dispenser
Mfr # 09505
Zoro # G2138545
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Dispenser Color White
- Includes 1 Dispenser
- Dispenser Width 17.5
- Dispenser Capacity 2 Boxes of Scott Personal Toilet Seat Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09505
- Zoro # G2138545
- UPC # 10036000095057
- Country of Origin United States
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Width | 17.5 |
Depth | 2.25 |
Details
Item | Toilet Seat Cover Dispenser |
Dispenser Material | Plastic |
Dispenser Color | White |
Includes | 1 Dispenser |
Dispenser Capacity | 2 Boxes of Scott Personal Toilet Seat Covers |
Description
Seat Cover Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE 10 Quart Clear Measure Polysteel Rim Pail (11CLR)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- SCA TISSUE Tork Advanced Roll Paper Towels, 2 Ply, White (HB9201)
- CITRUS MAGIC Fresh Orange Scent Air Freshener Spray 3 oz Aerosol (612112749-6PK)
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09512), Stainless, 16.63" x 12.25" x 2.5" (Qty 1) (9512)
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09506), Black, 17.5" x 13.25" x 2.25" (Qty 1) (9506)
- SAN JAMAR Toilet Seat Cover Dispenser, Black (TS510TBK)
- BRADLEY Bx-Seat Cover Disp, Surface M (5831-000000-GR)
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome (3P916)
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- HOSPECO Toilet Seat Cover Dispenser, Half-Fold, Ch (45C)
- Kimberly-Clark Professional Toilet Seat Cover Dispensers