Shop All Paper Towels
Kimberly-Clark Professional
Scottfold Multifold Paper Towels, White
Mfr # 1960
Zoro # G003913762
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Scottfold
- Sheet Size 8 1/10 in x 12 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 1960
- Zoro # G003913762
- UPC # 36000019605
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 8 1/10 in x 12 2/5 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Scottfold |
Description
Embossed towels are ideal for commercial and public restrooms. 8 1/10 x 12 2/5. 175 towels per pack. Towel/Wipe Type: Folded Towels; Application: Hand; Washrooms; Applicable Material: N/A; Material(s): Paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 4 Foot (3104)
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- BOUNTY Bounty Sheets Paper Towels, 2 Ply, White, 4 PK (66584)
- SPILLTECH Sorbents, 35 gal, 30 in x 150 ft, Universal, Camouflage, Polypropylene (SVR150H)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 9.4" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01980)
- KIMBERLY-CLARK PROFESSIONAL Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (KCC25702)
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White (54715)
- KIMBERLY-CLARK PROFESSIONAL Essential Multifold Paper Towel, 255 Sheets, White, 16 PK (01880)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Purple Core Dispensers, Unperforated, (950'/Roll, 6 Rolls) (02001)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK (47031)
- BSC PREFERRED 8'' x 350' White Hard Wound Roll Towels, 12PK (S-7723)
- Kimberly-Clark Professional Paper Towels