Shop All Paper Towels
Kimberly-Clark Professional
Scott Roll Paper Towels, White
Mfr # 2000
Zoro # G503981612
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Color White
- Product Series Scott
- Core Dia. 1.75
- Features 40% Post-Consumer Waste; Process Chlorine Free; Recyclable Container; 70% Recycled Fiber Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 2000
- Zoro # G503981612
- UPC # 36000020007
- Country of Origin United States
- Category Paper Towels
Dimensions
Core Dia. | 1.75 |
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Features | 40% Post-Consumer Waste; Process Chlorine Free; Recyclable Container; 70% Recycled Fiber Content |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- UNGER Fiber Cobweb Duster 1 pk (989310)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Yellow (FGQ61000YL00)
- SUNCAST COMMERCIAL 23 gal Rectangular Trash Can, Black, Snap-On, Polymer (TCN2030BK)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- KIMBERLY-CLARK PROFESSIONAL Essential Multifold Paper Towel, 255 Sheets, White, 16 PK (01880)
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 2 Ply, 500 Sheets, White, 4 PK (01010)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case) (03650)
- KIMBERLY-CLARK PROFESSIONAL Scott Control Slimfold Multifold Paper Towels, 1 Ply, 90 Sheets, White, 24 PK (04442)
- GEN Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (G1507)
- Kimberly-Clark Professional Paper Towels