Shop All Paper Towels
Kimberly-Clark Professional
Scott Roll Paper Towels, White
Mfr # 1005
Zoro # G003981488
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Color White
- Product Series Scott
- Core Dia. 1.5
- Features 40% Post-Consumer Waste; Process Chlorine Free; Recyclable Container; 60% Recycled Fiber Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 1005
- Zoro # G003981488
- UPC # 36000010053
- Country of Origin United States
- Category Paper Towels
Dimensions
Core Dia. | 1.5 |
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Features | 40% Post-Consumer Waste; Process Chlorine Free; Recyclable Container; 60% Recycled Fiber Content |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Description
The paper towels on these nonperforated rolls have absorbency pockets that absorb more water faster for superior hand drying. They're made of 40 percent post-consumer waste content with elemental chlorine-free (EFC) bleaching. Packaging reduction is accomplished by 25 percent more towels on each core (compared to 800' roll towels). White. Towel/Wipe Type: Roll Towels; Application: Bathrooms; General Purpose; Applicable Material: N/A; Material(s): Paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Vacuum Head Kit, w/1-1/2" Hose, 55 gal., 2" Hose Dia., Standard 163 cfm (N552BXK)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV3)
- EUREKA / SANITAIRE UPRIGHT - HANDLE - HANDLE GRIP - SANITAIRE, OLD STYLE (35293-22)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (45957)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (1,150'/Roll, 6 Rolls/Case) (25702)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case) (03650)
- ECO GREEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (EW416)
- Kimberly-Clark Professional Paper Towels