Shop All Paper Towels
Kimberly-Clark Professional
Scott Multifold Paper Towels, White
Mfr # 01804 CPC
Zoro # G303756113
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Scott
- Sheet Size 9 1/4 in x 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 01804 CPC
- Zoro # G303756113
- UPC # 36000018042
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9 1/4 in x 9 1/2 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Description
Embossed towels are ideal for commercial and public restrooms. 9 1/4 x 9 1/2. 250 towels per pack. Towel/Wipe Type: Multi-Fold; Application: General Purpose; Applicable Material: N/A; Material(s): Paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 5" Upholstery Tool (100115)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case, 4,200'/Case) (25637)
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- KIMBERLY-CLARK PROFESSIONAL Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (KCC25702)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 16 Packs/Case) (01890)
- CASCADES PRO Hardwound Paper Towels, Natural (CSDH065)
- Kimberly-Clark Professional Paper Towels