Shop All Paper Towels
Kimberly-Clark Professional
Scott Hardwound Paper Towels, White, 6 PK
Mfr # KCC47032
Zoro # G107198867
product price: $68.59
/pk 6, $11.43/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Scott
- Sheet Size 8" x 580 ft
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC47032
- Zoro # G107198867
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 8" x 580 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Scott |
Material | Paper |
Description
This hard roll paper towel belongs to the Scott Control line that provides enhanced hygiene solutions for critical environments A small space doesn't mean that you should sacrifice the convenience of a highcapacity paper towel system With the Elevated design, this paper towel is unmistakably Scott branded so you'll be recognized for providing one of the most wellknown restroom brands in your facility Use these towels in the touchless Control Slimroll dispenser that fits in places where roll towels usually can't go, reliably dispensing three times more towels per unit than folded towels These Scott Brand paper towels with a pink core are compostable, FSC and EcoLogo certified and meet EPA guidelines for postconsumer waste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- FLP Brush Lint Dog (6106)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- BISSELL COMMERCIAL Vacuum Adapter, Plastic, Mfr. No. BG9100NM (BG8100-BS15)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- KIMBERLY-CLARK PROFESSIONAL Scott Control Slimfold Multifold Paper Towels, 1 Ply, 90 Sheets, White, 24 PK (04442)
- KIMBERLY-CLARK PROFESSIONAL Universal Hard Roll Towels with Absorbency Pockets, 1.5" Core, White, (400'/Roll, 12 Rolls/Case) (02068)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 7.8" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01960)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK (54038)
- Kimberly-Clark Professional Paper Towels