Shop All Paper Towels
Kimberly-Clark Professional
Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK
Mfr # 01080
Zoro # G0712437
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Paper Towel Type Hardwound
- Color White
- Product Series Scott Essential
- Roll Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 01080
- Zoro # G0712437
- UPC # 036000010800
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 8 in |
Sheet Width | 8 in |
Sheet Length | Continuous |
Sheet Size | 8 in x 425 ft |
Roll Length | 425 ft |
Core Dia. | 1.5 in |
Package Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Scott Essential |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Environmental Attribute | Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified |
Proprietary/Universal | Universal |
Material | Paper |
Compatible Mfg. Model Number | 09746, 09990, 09991 |
Recycled Content | 0.6 |
Features | Nonperforated, Absorbent |
Description
Paper Towel Roll, Hardwound, White, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 425 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 506K78, 506K81, 60HW09, Compatible Mfg. Model Number 09746, 09990, 09991, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Solution Valve For Factory Cat 21-4500D (GVALV2401)
- BSC PREFERRED PAD, FLOOR, UHS, 20in, AQUA, 5PK (GJO91120)
- CARLISLE FOODSERVICE Medium Band Mop, Green Band, PK12 (369419B00)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369423B09 (369423B09)
- KIMBERLY-CLARK PROFESSIONAL Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (45957)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, (250 Sheets/Pack, 16 Packs/Case) (01804)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK (47031)
- TORK Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 500 Sheets, 120932 (120932)
- Kimberly-Clark Professional Paper Towels