Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Sanitouch Roll Towel Dispenser, 1.75" Cr, 12.63w x 10.2d x 16.13h, Wht
Mfr # 09995
Zoro # G4058529
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Sanitouch
- Dispenser Material Plastic
- Color Wht
- Dispenser Capacity One 8" Diameter Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09995
- Zoro # G4058529
- UPC # 36000099959
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 16.13" |
Dispenser Depth | 10.2 in |
Width | 12.63 in |
Dispenser Height | 3.5 in |
Depth | 10.2" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Sanitouch |
Dispenser Material | Plastic |
Color | Wht |
Dispenser Capacity | One 8" Diameter Roll |
For Use With | Kimberly-Clark Professional* 02000, 50606 |
Type | Roll Towel Dispenser |
Dispenser Color | White |
Capacity | One 8" Diameter Roll |
Features | Fits a 1.75" Core |
Finish | Stainless Steel |
Weight | 7.5 lbs |
Compatible Mfg. Model Number | 02000, 50606 |
Standards | When installed properly this dispenser meets the ADA Standards for Accessible Design, 28 CFR Part 36, local rules may vary. |
Description
Kimberly-Clark Professional* Sanitouch Hard Roll Towel Dispenser, 1.75" Core, 12 63/100w x 10 1/5d x 16 13/100h, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST CARBON-OFF! Heavy Duty Carbon Remover Liquid, Quarts (10632-1)
- MAYKKER Handy Sleeve Complete 10 Inch (MP-HS-S10)
- XERO White Scrub Pad Pack of Ten, 10PK (209-15-37)
- NSS BAG 3-PACK - M-1 in.Pig in. Micro Filter (1098861)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1) (48857)
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark 5-29/32"H x 9-13/32"W, Wiper Dispenser, White (09352)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Recessed Dispenser Housing, without Trim Panel, Stainless Steel (53706)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58720)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (9905)
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- Kimberly-Clark Professional Paper Towel Dispensers