Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Sanitouch Hard Roll Towel Dispenser, 12.63w x 10.2d x 16.13h, Smoke
Mfr # 09996
Zoro # G4056900
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Sanitouch
- Dispenser Material Plastic
- Color Smoke
- Dispenser Capacity One 8" Diameter Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09996
- Zoro # G4056900
- UPC # 36000099966
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 16.13" |
Dispenser Height | 18.583 in |
Width | 12.63 in |
Depth | 10.2" |
Dispenser Depth | 10.2 in |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Sanitouch |
Dispenser Material | Plastic |
Color | Smoke |
Dispenser Capacity | One 8" Diameter Roll |
Finish | Stainless Steel |
Features | Fits a 1.75" Core |
For Use With | Kimberly-Clark Professional* 02000, 50606 |
Dispenser Color | Smoke |
Type | Roll Towel Dispenser |
Capacity | One 8" Diameter Roll |
Weight | 7.5 lbs |
Compatible Mfg. Model Number | 02000, 50606 |
Standards | When installed properly this dispenser meets the ADA Standards for Accessible Design, 28 CFR Part 36, local rules may vary. |
Description
Kimberly-Clark Professional* Sanitouch Hard Roll Towel Dispenser, 12 63/100w x 10 1/5d x 16 13/100h, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1-1/4 in. x 6 ft. Friction Fit Wet/Dry Vacuum Hose for Shop Vacuums (CMXZVBE38762)
- PROTOCHEM LABORATORIES All Natural Citrus Safety Solvent Degreaser, 18 oz., PK12 (PC-200B)
- EASY-OFF® Fume Free Oven Degreaser, 14.5 oz Aerosol Can, Foam, 12 PK (62338-87977)
- SUMMIT BRANDS Summit Brands IO65N 5 Lbs. Super Iron Out Rust Stain Remover (IO65N)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47092)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Compact Towel Dispenser, 13 3/10 x 13 1/2 x 10, Pearl White (9217)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (9905)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- SAN JAMAR Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK (SJMT7400TBK)
- Kimberly-Clark Professional Paper Towel Dispensers