Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Sanitouch Hard Roll Towel Disp, 12.63w x 10.2d x 16.13h, Smoke
Mfr # 9990
Zoro # G4056514
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Sanitouch
- Dispenser Material Plastic
- Color Smoke
- Dispenser Height 21.457 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 9990
- Zoro # G4056514
- UPC # 36000099904
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 21.457 in |
Dispenser Depth | 10.2 in |
Width | 12.63 in |
Height | 16.13" |
Depth | 10.2" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Sanitouch |
Dispenser Material | Plastic |
Color | Smoke |
For Use With | Kimberly-Clark Professional* 01000, 01040, 01080 |
Features | Fits a 1.50" Core |
Includes | Mounting Hardware |
Type | Roll Towel Dispenser |
Dispenser Color | Smoke |
Finish | Stainless Steel |
Compatible Mfg. Model Number | 01000, 01040, 01080 |
Standards | When installed properly this dispenser meets the ADA Standards for Accessible Design, 28 CFR Part 36, local rules may vary. |
Description
Kimberly-Clark Professional* Sanitouch Hard Roll Towel Disp, 12 63/100w x 10 1/5d x 16 13/100h, Smoke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATHEA LABORATORIES Spot and Stain Remover, 1 qt., Bottle (159)
- SIMPLEAIR CARE 8Oz Dust Fresh Gel (SC-0800)
- HOOVER Vacuum Bag, Dry, Allergen (43662023)
- HYGENALL HEXOFF 1 gal. Foam Hand Soap Cartridge (HXFHW8001G)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (09215), Black, 10.75" x 9.0" x 4.75" (Qty 1) (09215)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34348)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Recessed Dispenser Housing, without Trim Panel, Stainless Steel (53706)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (200) Multifold (51904)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- ALLPOINTS Towel Dispenser-Enmotion Impulse 8 (8408199)
- Kimberly-Clark Professional Paper Towel Dispensers